
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y5015-000000009736
Zoro #
G600954205
UPC #
-
Country of Origin
United Kingdom
Details
Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
700V AC; 1250V DC
Maximum Voltage
700 V AC/1250 V DC
Application
Power, Signal
Maximum Operating Temperature
125 Degrees C
IP Rating
IP67
Finish
Black Chromate Over Zinc Cobalt
Connector Type
Plug
Wire Range
12 AWG
Material
Aluminum Alloy
Max. Temp.
125°C
Contact Type
Pin
Number of Contacts
35
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.