Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FREE PIN CONNECTOR Y5015-000000100001

FREE PIN CONNECTOR (Discontinued)

  • Mfr # Y5015-000000100001
  • Zoro # G300954147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5015-000000100001
Zoro #
G300954147
UPC #
-
Country of Origin
United Kingdom

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Rubber
Application
Power, Signal
Maximum Operating Temperature
200 Degrees C
IP Rating
IP67
Finish
Black Chromate Over Zinc Cobalt
Max. Temp.
200°C
Material
Aluminum Alloy
Connector Type
Plug
Connector Terminates To
Wire & Cable
Contact Type
Pin
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.