This item is Discontinued.

Te Connectivity FREE PIN CONNECTOR Y5015-000000100023

FREE PIN CONNECTOR (Discontinued)

  • Mfr # Y5015-000000100023
  • Zoro # G800953558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y5015-000000100023
Zoro #
G800953558
UPC #
-
Country of Origin
United Kingdom

Details

Item
Connector
Color
Black
Insulation Material
Rubber
Application
Power, Signal
Maximum Operating Temperature
200 Degrees C
IP Rating
IP67
Connector Type
Plug
Material
Aluminum Alloy
Max. Temp.
200°C
Finish
Black Chromate Over Zinc Cobalt
Number of Contacts
19
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.