This item is Discontinued.

Te Connectivity FS2N50.8A4-JUMPER NOMEX 8-1447177-4

FS2N50.8A4-JUMPER NOMEX (Discontinued)

  • Mfr # 8-1447177-4
  • Zoro # G300980177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1447177-4
Zoro #
G300980177
UPC #
-
Country of Origin
Japan

Dimensions

Length
50.8 mm

Details

Item
Cable Assembly
Max. Amps
0.125 A
Temp. Rating
-40 to 257°F
Number of Conductors
4
Max. Voltage
300V AC
Insulated / Uninsulated
Insulated
Solid / Stranded
Solid
Cable Sub-Category
Jumper
Insulation Material
Nomex

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.