Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM10JAH=6MM TACT SWITCH  HIGH TEMP 1-1825910-9

FSM10JAH=6MM TACT SWITCH HIGH TEMP (Discontinued)

  • Mfr # 1-1825910-9
  • Zoro # G600979369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825910-9
Zoro #
G600979369
UPC #
-
Country of Origin
China

Dimensions

Button Width
3.3 mm [ .13 in ]
Switch Height (in)
0.287
Actuator Length
3.7 mm [ .146 in ]

Details

Terminal Connection
Printed Circuit Board
Case Material
Nylon
Actuator Material
Nylon
Mounting Type
Through Hole
Operating Function
No
Actuator Color
Red
Contact Current Rating (mA)
50
Actuator Profile
Extended
Contact Plating
Silver
Product Type
Switch
Actuator Style
Round
Dust Proof
No
Support Bracket
Without
Process Sealed
No
Leg Style
Kinked
Low Profile
With
Snap Action
Without
Tactile Feel
With
ESD Grounding Terminal
Without
Cover Material
PET Film
Ganged
With
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Contact Base Material
Brass
Temperature Rating (°C)
High
Case Color
Black
Bushing Style
Unthreaded
Number of Actuators
1
Tactile
Yes
Illuminated
With
Actuator Force
260 g [ 9.178 oz ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.