Zoro Homepage
This item is Discontinued.
Te Connectivity FSM16JH=6MM TACT SWITCH  HIGH TEMP 3-1825910-1

FSM16JH=6MM TACT SWITCH HIGH TEMP (Discontinued)

  • Mfr # 3-1825910-1
  • Zoro # G500979506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825910-1
Zoro #
G500979506
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
13.4 mm [ .527 in ]
Switch Height (in)
0.527
Button Width
3.5 mm [ .138 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.