Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM1LPATR=TACT SWITCH 6X6MIL S 1-1437565-8

FSM1LPATR=TACT SWITCH 6X6MIL S (Discontinued)

  • Mfr # 1-1437565-8
  • Zoro # G600979178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437565-8
Zoro #
G600979178
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
.01 in
Switch Height
.122 in
Button Width
.118 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Actuator Force
9.178 oz, 260 g
ESD Grounding Terminal
With
Operating Function
NO
Tactile
Yes
Illuminated
No
Contact Current Rating
50 mA
Snap Action
Without
Actuator Style
Round
Case Color
Black
Configuration (Pole-Throw)
Single Pole - Single Throw
Cover Material
Nickel, Silver
Case Material
PPS
Product Type
Switch
Contact Base Material
Copper Alloy
Support Bracket
Without
Actuator Profile
Extended
Bushing Style
Unthreaded
Actuator Color
Brown
Low Profile
With
Mounting Angle
Vertical
Ganged
With
Tactile Feel
With
Number of Actuators
1
Process Sealed
No
Dust Proof
No
Leg Style
Standard
Temperature Rating
Standard°C
Actuator Material
PPS
Switch Contact Plating Material
Silver
Mounting Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.