Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM1LP=ESD GND SMD TACT SWITCH 1-1437565-6

FSM1LP=ESD GND SMD TACT SWITCH (Discontinued)

  • Mfr # 1-1437565-6
  • Zoro # G100979401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1437565-6
Zoro #
G100979401
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
.01 in
Switch Height
.122 in
Button Width
.118 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Operating Function
NO
Contact Base Material
Copper Alloy
Product Type
Switch
Case Color
Black
Case Material
PPS
Ganged
With
Tactile
Yes
Contact Current Rating
50 mA
Actuator Force
5.648 oz, 160 g
Configuration (Pole-Throw)
Single Pole - Single Throw
Cover Material
Nickel, Silver
Support Bracket
Without
Actuator Profile
Extended
Temperature Rating
Standard°C
Snap Action
Without
Low Profile
With
Bushing Style
Unthreaded
Leg Style
Standard
Process Sealed
No
Mounting Type
Surface Mount
Tactile Feel
With
Number of Actuators
1
Mounting Angle
Vertical
Switch Contact Plating Material
Silver
Actuator Color
Black
Dust Proof
No
ESD Grounding Terminal
With
Actuator Style
Round
Illuminated
No
Actuator Material
PPA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.