Zoro Homepage
This item is Discontinued.
Te Connectivity FSM2JART=ON T/R 2-1437565-2

FSM2JART=ON T/R (Discontinued)

  • Mfr # 2-1437565-2
  • Zoro # G000979389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437565-2
Zoro #
G000979389
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
.028 in
Button Width
.138 in
Switch Height
.169 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Case Material
Polyamide
Process Sealed
No
Actuator Style
Round
Illuminated
No
Tactile
Yes
Actuator Material
Polyacetal Resin
Tactile Feel
With
ESD Grounding Terminal
Without
Actuator Force
160 g, 5.648 oz
Actuator Color
Red
Snap Action
Without
Support Bracket
Without
Ganged
With
Cover Material
Steel
Mounting Angle
Vertical
Actuator Profile
Extended
Leg Style
Straight
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Mounting Type
Through Hole
Operating Function
NO
Bushing Style
Unthreaded
Contact Base Material
Copper Alloy
Contact Current Rating
50 mA
Temperature Rating
Standard°C
Dust Proof
No
Case Color
Red
Low Profile
With
Product Type
Switch
Switch Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.