Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM2JSMA=SMT TACTILE PB SWITCH 2-1437565-7

FSM2JSMA=SMT TACTILE PB SWITCH (Discontinued)

  • Mfr # 2-1437565-7
  • Zoro # G400965906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437565-7
Zoro #
G400965906
UPC #
-
Country of Origin
China

Dimensions

Button Width
.138 in
Switch Height
.169 in
Actuator Length
.028 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Case Material
Polyamide
Dust Proof
No
Actuator Profile
Extended
Cover Material
Steel
Bushing Style
Unthreaded
Actuator Material
Polyamide
Product Type
Switch
Mounting Angle
Vertical
Leg Style
Gull Wing
Snap Action
Without
Tactile
Yes
Contact Base Material
Copper Alloy
Support Bracket
Without
Actuator Color
Gray
Ganged
With
Low Profile
With
Contact Current Rating
50 mA
Actuator Style
Round
Tactile Feel
With
Illuminated
No
Actuator Force
5.648 oz, 160 g
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Function
NO
Switch Contact Plating Material
Silver
Number of Actuators
1
Process Sealed
No
Temperature Rating
Standard°C
Mounting Type
Surface Mount
Case Color
Brown
ESD Grounding Terminal
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.