Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FSM2JSMATR=ON T/R

  • Mfr # 3-1437565-0

  • Zoro # G600979529


product price: $0.37
/ea
Sold in multiples of 1200 for $444.00

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Case Material
Polyamide
Actuator Length
.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437565-0
Zoro #
G600979529
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
.028 in
Button Width
.138 in
Switch Height
.169 in

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Case Material
Polyamide
Actuator Force
5.648 oz, 160 g
Actuator Color
Gray
Cover Material
Steel
Product Type
Switch
Actuator Style
Round
Tactile
Yes
Actuator Material
PPS
Low Profile
With
Mounting Type
Surface Mount
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Profile
Extended
Illuminated
No
Number of Actuators
1
Process Sealed
No
ESD Grounding Terminal
Without
Ganged
With
Snap Action
Without
Temperature Rating
Standard°C
Support Bracket
Without
Dust Proof
No
Mounting Angle
Vertical
Operating Function
NO
Contact Base Material
Copper Alloy
Leg Style
Gull Wing
Contact Current Rating
50 mA
Tactile Feel
With
Bushing Style
Unthreaded
Case Color
Brown

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.