Zoro Homepage
This item is Discontinued.
Te Connectivity FSM2JSML=TACT SWITCH SMT BULK 1571527-1

FSM2JSML=TACT SWITCH SMT BULK (Discontinued)

  • Mfr # 1571527-1
  • Zoro # G700979382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571527-1
Zoro #
G700979382
UPC #
-
Country of Origin
China

Dimensions

Switch Height
.169 in
Actuator Length
.028 in
Button Width
.138 in

Details

Terminal Connection
Printed Circuit Board
Case Material
Polyamide
Actuator Profile
Extended
Ganged
With
ESD Grounding Terminal
Without
Snap Action
Without
Dust Proof
No
Illuminated
With
Tactile Feel
With
Leg Style
Gull Wing
Actuator Material
PPS
Mounting Type
Surface Mount
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
Tactile
Yes
Low Profile
With
Contact Current Rating
50 mA
Mounting Angle
With
Support Bracket
Without
Switch Contact Plating Material
Silver
Temperature Rating
Standard°C
Cover Material
Steel
Actuator Force
3.53 oz, 100 g
Contact Base Material
Copper Alloy
Actuator Style
Round
Case Color
Brown
Operating Function
NO
Actuator Color
Brown
Number of Actuators
1
Bushing Style
Unthreaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.