Zoro Homepage
This item is Discontinued.
Te Connectivity FSM2JSMLTR=TACT SWITCH SMT T&R 1571527-2

FSM2JSMLTR=TACT SWITCH SMT T&R (Discontinued)

  • Mfr # 1571527-2
  • Zoro # G300979379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571527-2
Zoro #
G300979379
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Switch Height
.169 in
Actuator Length
.028 in
Button Width
.138 in

Details

Terminal Connection
Printed Circuit Board
Case Material
Polyamide
Actuator Material
PPS
Cover Material
Steel
Tactile
Yes
Illuminated
With
Actuator Profile
Extended
Contact Current Rating
50 mA
Mounting Angle
With
Bushing Style
Unthreaded
Process Sealed
No
ESD Grounding Terminal
Without
Support Bracket
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Leg Style
Gull Wing
Tactile Feel
With
Actuator Color
Brown
Case Color
Brown
Temperature Rating
Standard°C
Product Type
Switch
Actuator Force
100 g, 3.53 oz
Mounting Type
Surface Mount
Dust Proof
No
Number of Actuators
1
Ganged
With
Actuator Style
Round
Switch Contact Plating Material
Silver
Low Profile
With
Operating Function
NO
Snap Action
Without
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.