Zoro Homepage
This item is Discontinued.
Te Connectivity FSM4JAH=6MM TACT SWITCH  HIGH TEMP 1825910-7

FSM4JAH=6MM TACT SWITCH HIGH TEMP (Discontinued)

  • Mfr # 1825910-7
  • Zoro # G000979174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825910-7
Zoro #
G000979174
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Switch Height (in)
0.196
Actuator Length
1.4 mm [ .055 in ]
Button Width
3.5 mm [ .138 in ]

Details

Terminal Connection
Printed Circuit Board
Case Material
Nylon
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Color
Red
Leg Style
Kinked
Number of Actuators
1
Cover Material
PET Film
Process Sealed
No
Dust Proof
No
Mounting Angle
Vertical
Temperature Rating (°C)
High
Bushing Style
Unthreaded
ESD Grounding Terminal
Without
Snap Action
Without
Actuator Force
260 g [ 9.178 oz ]
Contact Base Material
Copper Alloy
Operating Function
No
Contact Plating
Silver
Support Bracket
Without
Actuator Style
Round
Tactile
Yes
Ganged
With
Contact Current Rating (mA)
50
Illuminated
With
Case Color
Black
Tactile Feel
With
Actuator Profile
Extended
Actuator Material
PBT
Product Type
Switch
Low Profile
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.