Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM4JSMATR=TACT SWITCH 6X6MIL 4-1437565-2

FSM4JSMATR=TACT SWITCH 6X6MIL (Discontinued)

  • Mfr # 4-1437565-2
  • Zoro # G000979822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437565-2
Zoro #
G000979822
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
.055 in
Switch Height
.196 in
Button Width
.138 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Illuminated
No
Leg Style
Gull Wing
Number of Actuators
1
Tactile Feel
With
Temperature Rating
Standard°C
Mounting Type
Surface Mount
Dust Proof
No
Tactile
Yes
Cover Material
Steel
Bushing Style
Unthreaded
ESD Grounding Terminal
Without
Mounting Angle
Vertical
Process Sealed
No
Product Type
Switch
Case Material
Polyamide
Actuator Force
5.648 oz, 160 g
Actuator Profile
Extended
Actuator Material
Polyamide
Operating Function
NO
Support Bracket
Without
Actuator Color
Black
Low Profile
With
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Contact Plating Material
Silver
Actuator Style
Round
Snap Action
Without
Contact Current Rating
50 mA
Contact Base Material
Copper Alloy
Ganged
With
Case Color
Brown

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.