Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM6JSMA=SMT TACTILE PB SWITCH 4-1437565-9

FSM6JSMA=SMT TACTILE PB SWITCH (Discontinued)

  • Mfr # 4-1437565-9
  • Zoro # G400966934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437565-9
Zoro #
G400966934
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Switch Height
.276 in
Actuator Length
.134 in
Button Width
.138 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Case Material
Polyamide
Number of Actuators
1
Actuator Color
Black
Snap Action
Without
Tactile Feel
With
Mounting Angle
Vertical
Contact Current Rating
50 mA
Operating Function
NO
Leg Style
Gull Wing
Configuration (Pole-Throw)
Single Pole - Single Throw
Temperature Rating
Standard°C
Support Bracket
Without
Contact Base Material
Copper Alloy
Tactile
Yes
Low Profile
With
Product Type
Switch
Process Sealed
No
Bushing Style
Unthreaded
Switch Contact Plating Material
Silver
ESD Grounding Terminal
Without
Actuator Material
Polyamide
Case Color
Brown
Ganged
With
Cover Material
Steel
Dust Proof
No
Actuator Style
Round
Mounting Type
Surface Mount
Illuminated
No
Actuator Force
5.648 oz, 160 g
Actuator Profile
Extended

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.