Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM7JH=6MM TACT SWITCH  HT W/ESD 1-1825955-4

FSM7JH=6MM TACT SWITCH HT W/ESD (Discontinued)

  • Mfr # 1-1825955-4
  • Zoro # G400979316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825955-4
Zoro #
G400979316
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Switch Height
9.5 mm [ .374 in ]
Actuator Length
5.9 mm [ .232 in ]
Button Width
3.3 mm [ .13 in ]

Details

Terminal Connection
Printed Circuit Board
Case Material
Polyamide
ESD Grounding Terminal
With
Illuminated
With
Leg Style
Kinked
Cover Material
Steel-Tin Plate
Actuator Force
160 g [ 5.648 oz ]
Process Sealed
No
Tactile
Yes
Snap Action
Without
Bushing Style
Unthreaded
Actuator Color
Black
Contact Plating
Silver
Actuator Material
PBT
Operating Function
No
Case Color
Black
Low Profile
With
Ganged
With
Support Bracket
Without
Dust Proof
No
Number of Actuators
1
Product Type
Switch
Mounting Type
Through Hole
Tactile Feel
With
Actuator Profile
Extended
Contact Current Rating (mA)
50
Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Temperature Rating (°C)
High
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.