Zoro Homepage
This item is Discontinued.
Te Connectivity FSM8JAH=6MM TACT SWITCH  HIGH TEMP 1-1825910-5

FSM8JAH=6MM TACT SWITCH HIGH TEMP (Discontinued)

  • Mfr # 1-1825910-5
  • Zoro # G100979395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825910-5
Zoro #
G100979395
UPC #
-
Country of Origin
China

Dimensions

Switch Height (in)
0.374
Actuator Length
5.9 mm [ .232 in ]

Details

Terminal Connection
Printed Circuit Board
Case Material
Nylon
Contact Base Material
Brass
Actuator Force
260 g [ 9.178 oz ]
Case Color
Black
Temperature Rating (°C)
High
Mounting Type
Through Hole
Leg Style
Kinked
Product Type
Switch
Actuator Color
Red
Ganged
With
Snap Action
Without
Actuator Style
Round
Actuator Material
PBT
Support Bracket
Without
Bushing Style
Unthreaded
Mounting Angle
Vertical
Number of Actuators
1
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Plating
Silver
Cover Material
PET Film
ESD Grounding Terminal
Without
Operating Function
No
Contact Current Rating (mA)
50
Dust Proof
No
Tactile Feel
With
Low Profile
With
Tactile
Yes
Actuator Profile
Extended
Process Sealed
No
Illuminated
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.