Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM8JSMA=SW TACT SMT 3-1437566-8

FSM8JSMA=SW TACT SMT (Discontinued)

  • Mfr # 3-1437566-8
  • Zoro # G200979547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437566-8
Zoro #
G200979547
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
.232 in
Button Width
.138 in
Switch Height
.374 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Case Material
Polyamide
Low Profile
With
Mounting Angle
Vertical
Number of Actuators
1
Tactile Feel
With
Snap Action
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Bushing Style
Unthreaded
Actuator Force
160 g, 5.648 oz
Mounting Type
Surface Mount
Leg Style
Gull Wing
Ganged
With
Dust Proof
No
Process Sealed
No
Cover Material
Copper Alloy
Tactile
Yes
Support Bracket
Without
Temperature Rating
Standard°C
Illuminated
No
Contact Base Material
Copper Alloy
Actuator Style
Round
Contact Current Rating
50 mA
Product Type
Switch
Actuator Material
PPS
Operating Function
NO
Actuator Profile
Extended
ESD Grounding Terminal
Without
Actuator Color
Black
Switch Contact Plating Material
Silver
Case Color
Brown

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.