Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSMMSH=R/A TACT SWITCH  SMT W/OUT PEGS 1977067-1

FSMMSH=R/A TACT SWITCH SMT W/OUT PEGS (Discontinued)

  • Mfr # 1977067-1
  • Zoro # G900979786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977067-1
Zoro #
G900979786
UPC #
-
Country of Origin
China

Dimensions

Switch Height (in)
0.134
Actuator Length
.84 mm [ .33 in ]
Button Width
2.1 mm [ .079 in ]

Details

Terminal Connection
Printed Circuit Board
Contact Base Material
Stainless Steel
Actuator Force
160 g [ 5.648 oz ]
Tactile Feel
With
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Right Angle
Support Bracket
With
Actuator Color
Ivory
Dust Proof
No
Actuator Material
PPA
Case Material
PPA
Tactile
Yes
Process Sealed
No
Contact Plating
Silver
Bushing Style
Unthreaded
Operating Function
No
Low Profile
With
Number of Actuators
1
Actuator Style
Round
Illuminated
With
Product Type
Switch
ESD Grounding Terminal
Without
Mounting Type
Surface Mount
Actuator Profile
Extended
Case Color
Black
Leg Style
Standard
Temperature Rating (°C)
Standard
Contact Current Rating (mA)
50
Snap Action
Without
Ganged
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.