This item is Discontinued.

Te Connectivity FSMRA4JH04=R/A TACT PB SW 160G 1-1825027-1

FSMRA4JH04=R/A TACT PB SW 160G (Discontinued)

  • Mfr # 1-1825027-1
  • Zoro # G800965940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825027-1
Zoro #
G800965940
UPC #
-
Country of Origin
China

Dimensions

Button Width
.126 in
Actuator Length
.226 in
Switch Height
.276 in

Details

Terminal Connection
Printed Circuit Board
Case Material
Nylon
Low Profile
With
Tactile
Yes
Support Bracket
With
Process Sealed
No
Number of Actuators
1
Snap Action
Without
Mounting Type
Through Hole
Product Type
Switch
Actuator Profile
Extended
Dust Proof
No
Bushing Style
Unthreaded
Tactile Feel
With
Leg Style
Kinked
Illuminated
With
Case Color
Black
Actuator Force
5.648 oz, 160 g
Contact Base Material
Copper Alloy
Operating Function
NO
Mounting Angle
With
Switch Contact Plating Material
Silver
Actuator Style
Round
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
50 mA
Actuator Material
PBT
Actuator Color
Black
Ganged
With
ESD Grounding Terminal
Without
Temperature Rating
Standard°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.