This item is Discontinued.

Te Connectivity FSMRA5JH04=R/A TACT PB SW 160G 1-1825027-4

FSMRA5JH04=R/A TACT PB SW 160G (Discontinued)

  • Mfr # 1-1825027-4
  • Zoro # G600966024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825027-4
Zoro #
G600966024
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
.14 in
Switch Height
.276 in
Button Width
.126 in

Details

Terminal Connection
Printed Circuit Board
Leg Style
Kinked
Mounting Type
Through Hole
Contact Current Rating
50 mA
Low Profile
With
Tactile
Yes
Actuator Material
PBT
Illuminated
With
Contact Base Material
Copper Alloy
Mounting Angle
With
Actuator Style
Round
Process Sealed
No
Case Color
Black
Actuator Profile
Extended
Product Type
Switch
Support Bracket
With
Switch Contact Plating Material
Silver
Tactile Feel
With
ESD Grounding Terminal
Without
Case Material
Nylon
Actuator Color
Ivory
Snap Action
Without
Dust Proof
No
Operating Function
NO
Number of Actuators
1
Temperature Rating
Standard°C
Bushing Style
Unthreaded
Actuator Force
5.648 oz, 160 g
Configuration (Pole-Throw)
Single Pole - Single Throw
Ganged
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.