FSMRA7JH04=R/A TACT PB SW 160G

  • Mfr # 2-1825027-0

  • Zoro # G400967139


product price: $0.17
/ea
Sold in multiples of 506 for $86.02

Key Features

Push Button Style
Extended
Operator Illumination
Illuminated
Terminal Connection
Solder
Process Sealed
No
Support Bracket
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825027-0
Zoro #
G400967139
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
.364 in
Switch Height
.276 in
Button Width
.138 in

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Illuminated
Terminal Connection
Solder
Process Sealed
No
Support Bracket
With
Actuator Profile
Extended
Mounting Type
Through Hole
ESD Grounding Terminal
Without
Actuator Force
160 g, 5.648 oz
Dust Proof
No
Low Profile
With
Illuminated
With
Body Style
Right Angle
Snap Action
Without
Leg Style
Kinked
Switch Contact Plating Material
Silver
Product Type
Switch
Number of Actuators
1
Contact Base Material
Copper Alloy
Actuator Material
Nylon
Case Color
Black
Temperature Rating
Standard°C
Mounting Angle
Right Angle
Contact Current Rating
50 mA
Tactile
Yes
Bushing Style
Unthreaded
Ganged
With
Case Material
Nylon
Actuator Color
Black
Actuator Style
Round
Operating Function
NO
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile Feel
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.