Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSMSM=3.5X6 SMT TACT 1437566-3

FSMSM=3.5X6 SMT TACT (Discontinued)

  • Mfr # 1437566-3
  • Zoro # G600978942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437566-3
Zoro #
G600978942
UPC #
-
Country of Origin
United States

Dimensions

Switch Height
.18 in
Actuator Length
.042 in
Button Width
.118 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Case Material
Polyester
Cover Material
Stainless Steel
Snap Action
Without
Tactile
Yes
Number of Actuators
1
Actuator Material
Polyamide
Actuator Force
180 g, 6.349 oz
Operating Function
Off (On)
Contact Current Rating
50 mA
Product Type
Switch
Temperature Rating
Standard°C
Mounting Type
Surface Mount
Low Profile
With
Tactile Feel
Yes
Support Bracket
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Contact Plating Material
Silver
Actuator Profile
Extended
Actuator Style
Rectangular
Ganged
With
Case Color
Brown
ESD Grounding Terminal
Without
Contact Base Material
Brass
Leg Style
Gull Wing
Bushing Style
Unthreaded
Mounting Angle
Vertical
Process Sealed
No
Illuminated
No
Actuator Color
Black
Dust Proof
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.