Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSMSMTR=TACT SWITCH 1437566-4

FSMSMTR=TACT SWITCH (Discontinued)

  • Mfr # 1437566-4
  • Zoro # G700979146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1437566-4
Zoro #
G700979146
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Switch Height
.18 in
Button Width
.118 in
Actuator Length
.042 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Low Profile
With
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Bushing Style
Unthreaded
Tactile
Yes
Temperature Rating
Standard°C
Dust Proof
No
Mounting Angle
Vertical
Mounting Type
Surface Mount
Number of Actuators
1
Illuminated
No
Product Type
Switch
Case Material
Polyester
Contact Current Rating
50 mA
Actuator Force
180 g, 6.349 oz
Actuator Color
Black
Ganged
With
Tactile Feel
Yes
Operating Function
Off (On)
Leg Style
Gull Wing
Contact Base Material
Brass
Cover Material
Stainless Steel
ESD Grounding Terminal
Without
Switch Contact Plating Material
Silver
Actuator Style
Rectangular
Case Color
Brown
Snap Action
Without
Support Bracket
Without
Actuator Material
Polyamide
Actuator Profile
Extended

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.