Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FST-21.5A 3-1437195-7

FST-21.5A (Discontinued)

  • Mfr # 3-1437195-7
  • Zoro # G700978958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437195-7
Zoro #
G700978958
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
24 AWG
Length
38.1 mm

Details

Item
Cable Assembly
Max. Amps
0.125 A
Temp. Rating
-40 to 302°F
Solid / Stranded
Solid
Max. Voltage
300V AC
Cable Sub-Category
Jumper
Insulated / Uninsulated
Insulated
Insulation Material
PTFE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.