Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FTD09G04=MINIATURE TOGGLE 3-6437630-4

FTD09G04=MINIATURE TOGGLE (Discontinued)

  • Mfr # 3-6437630-4
  • Zoro # G600966321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-6437630-4
Zoro #
G600966321
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
10.5 mm [ .413 in ]
Bushing Thread Size
M6 x .75

Details

Color
Black
Switch Type
Toggle
Operating Function
On On
Contact Plating
Gold
Mounting Type
Solder
Contact Resistance (mΩ)
10
Toggle Actuation
Vertical
Dielectric Strength (VAC)
1500
Insulation Resistance (MΩ)
1000
UL Flammability Rating
UL 94V-0
Toggle Style
Baton Standard
Termination Type
Lead Wire - Hooking Type, Vertical
Seal Type
Waterproof
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Base Material
Copper Alloy
Product Type
Switch
Bushing Style
Threaded
Process Sealed
No
Voltage Rating
125 VAC, 250 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.