Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FTD5904=LOCKING TOGGLE

  • Mfr # 1-6437630-5

  • Zoro # G900965383


product price: $14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Switch Type
Toggle
Color
Black
Operating Function
On On
Mounting Type
Solder
Toggle Length
10.5 mm [ .413 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6437630-5
Zoro #
G900965383
UPC #
-
Country of Origin
Japan

Dimensions

Toggle Length
10.5 mm [ .413 in ]
Bushing Thread Size
M6 x .75

Details

Switch Type
Toggle
Color
Black
Operating Function
On On
Mounting Type
Solder
Toggle Actuation
Vertical
Seal Type
Waterproof
Sealed
Yes
Bushing Style
Threaded
Termination Type
Lead Wire - Hooking Type, Vertical
Voltage Rating
30 VDC, 125 VAC, 250 VAC
Contact Current Rating (A)
6
Dielectric Strength (VAC)
1500
Configuration (Pole-Throw)
Single Pole - Double Throw
Product Type
Switch
Contact Plating
Silver
Process Sealed
No
Contact Resistance (mΩ)
10
Toggle Style
Locking
Contact Base Material
Copper Alloy
Insulation Resistance (MΩ)
1000
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.