Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FTD59G04=LOCKING TOGGLE 4-6437630-0

FTD59G04=LOCKING TOGGLE (Discontinued)

  • Mfr # 4-6437630-0
  • Zoro # G100966494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-6437630-0
Zoro #
G100966494
UPC #
-
Country of Origin
China

Dimensions

Bushing Thread Size
M6 x .75
Toggle Length
10.5 mm [ .413 in ]

Details

Color
Black
Switch Type
Toggle
Mounting Type
Solder
Operating Function
On On
Toggle Style
Locking
Process Sealed
No
Seal Type
Waterproof
Sealed
Yes
Contact Plating
Gold
Termination Type
Lead Wire - Hooking Type, Vertical
Configuration (Pole-Throw)
Single Pole - Double Throw
Dielectric Strength (VAC)
1500
UL Flammability Rating
UL 94V-0
Insulation Resistance (MΩ)
1000
Voltage Rating
20 V
Contact Resistance (mΩ)
10
Product Type
Switch
Bushing Style
Threaded
Contact Base Material
Copper Alloy
Toggle Actuation
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.