
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-6437630-3
Zoro #
G100967125
UPC #
-
Country of Origin
United States
Dimensions
Toggle Length
22.5 mm [ .886 in ]
Bushing Thread Size
M6 x .75
Details
Color
Black
Switch Type
Toggle
Operating Function
On On
Contact Resistance (mΩ)
10
Seal Type
Waterproof
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Base Material
Copper Alloy
Toggle Actuation
Vertical
Termination Type
Lead Wire - Hooking Type, Vertical
Toggle Style
Flat
UL Flammability Rating
UL 94V-0
Insulation Resistance (MΩ)
1000
Bushing Style
Threaded
Contact Current Rating (A)
6
Process Sealed
No
Mounting Type
Solder
Sealed
Yes
Dielectric Strength (VAC)
1500
Contact Plating
Silver
Product Type
Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.