Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FTF0904=MINIATURE TOGGLE 5-6437630-7

FTF0904=MINIATURE TOGGLE (Discontinued)

  • Mfr # 5-6437630-7
  • Zoro # G500967060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-6437630-7
Zoro #
G500967060
UPC #
-
Country of Origin
Japan

Dimensions

Toggle Length
10.5 mm [ .413 in ]
Bushing Thread Size
M6 x .75
Bushing Diameter
Threaded

Details

Color
Black
Switch Type
Toggle
Seal Type
Waterproof
Sealed
Yes
Bushing Style
Threaded
Termination Type
Lead Wire - Hooking Type, Vertical
Toggle Style
Baton Standard
Dielectric Strength (VAC)
1500
Operating Function
(On) None On
Contact Base Material
Copper Alloy
Contact Resistance (mΩ)
10
Configuration (Pole-Throw)
Single Pole - Double Throw
UL Flammability Rating
UL 94V-0
Contact Current Rating (A)
6
Insulation Resistance (MΩ)
1000
Mounting Type
Solder
Product Type
Switch
Toggle Actuation
Vertical
Process Sealed
No
Contact Plating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.