Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FTF09G04=MINIATURE TOGGLE 6-6437630-3

FTF09G04=MINIATURE TOGGLE (Discontinued)

  • Mfr # 6-6437630-3
  • Zoro # G200966387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6437630-3
Zoro #
G200966387
UPC #
-
Country of Origin
Japan

Dimensions

Bushing Thread Size
M6 x .75
Toggle Length
10.5 mm [ .413 in ]

Details

Color
Black
Switch Type
Toggle
Contact Plating
Gold
Operating Function
(On) None On
Contact Resistance (mΩ)
10
Dielectric Strength (VAC)
1500
UL Flammability Rating
UL 94V-0
Toggle Style
Baton Standard
Sealed
Yes
Mounting Type
Solder
Product Type
Switch
Bushing Style
Threaded
Seal Type
Waterproof
Toggle Actuation
Vertical
Process Sealed
No
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Single Pole - Double Throw
Insulation Resistance (MΩ)
1000
Termination Type
Lead Wire - Hooking Type, Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.