Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FTH0904=MINIATURE TOGGLE

  • Mfr # 4-6437630-8

  • Zoro # G100966432


product price: $11.45
/ea
Sold in multiples of 6 for $68.70

Key Features

Switch Type
Toggle
Color
Black
Contact Resistance (mΩ)
10
Toggle Style
Baton Standard
Toggle Actuation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-6437630-8
Zoro #
G100966432
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
10.5 mm [ .413 in ]
Bushing Thread Size
M6 x .75

Details

Switch Type
Toggle
Color
Black
Contact Resistance (mΩ)
10
Toggle Style
Baton Standard
Toggle Actuation
Vertical
Dielectric Strength (VAC)
1500
Contact Current Rating (A)
6
Product Type
Switch
Termination Type
Lead Wire - Hooking Type, Vertical
Contact Plating
Silver
Mounting Type
Solder
Insulation Resistance (MΩ)
1000
Operating Function
On Off (On)
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Double Throw
Bushing Style
Threaded
Contact Base Material
Copper Alloy
Seal Type
Waterproof
Sealed
Yes
UL Flammability Rating
UL 94V-0
Voltage Rating
250 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.