Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FTN0904=MINIATURE TOGGLE

  • Mfr # 4-6437630-2

  • Zoro # G500966520


product price: $11.65
/ea
Sold in multiples of 6 for $69.90

Key Features

Color
Black
Switch Type
Toggle
Termination Type
Lead Wire - Hooking Type, Vertical
Mounting Type
Solder
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-6437630-2
Zoro #
G500966520
UPC #
-
Country of Origin
United States

Dimensions

Toggle Length
10.5 mm [ .413 in ]
Bushing Thread Size
M12 x .75

Details

Color
Black
Switch Type
Toggle
Termination Type
Lead Wire - Hooking Type, Vertical
Mounting Type
Solder
Contact Plating
Silver
Dielectric Strength (VAC)
1500
Insulation Resistance (MΩ)
1000
Process Sealed
No
Product Type
Switch
Toggle Style
Baton Standard
Seal Type
Waterproof
Contact Base Material
Copper Alloy
Bushing Style
Threaded
UL Flammability Rating
UL 94V-0
Contact Resistance (mΩ)
10
Configuration (Pole-Throw)
Double Pole - Double Throw
Sealed
Yes
Toggle Actuation
Vertical
Voltage Rating
125 V, 250 V
Contact Current Rating (A)
6
Operating Function
On On

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.