
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-6437630-9
Zoro #
G600967052
UPC #
-
Country of Origin
Japan
Dimensions
Toggle Length
22.5 mm [ .886 in ]
Bushing Thread Size
M6 x .75
Bushing Diameter
Threaded
Details
Switch Type
Toggle
Color
Black
Toggle Style
Flat
Contact Resistance (mΩ)
10
Sealed
Yes
Bushing Style
Threaded
Dielectric Strength (VAC)
1500
Product Type
Switch
Process Sealed
No
Operating Function
On None On
Seal Type
Waterproof
Contact Base Material
Copper Alloy
Contact Plating
Gold
Termination Type
Lead Wire - Hooking Type, Vertical
Configuration (Pole-Throw)
Double Pole - Double Throw
Insulation Resistance (MΩ)
1000
Mounting Type
Solder
Toggle Actuation
Vertical
UL Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.