This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4-6437630-6
Zoro #
G900966489
UPC #
-
Country of Origin
Japan
Dimensions
Toggle Length
10.5 mm [ .413 in ]
Bushing Thread Size
M12 x .75
Details
Color
Black
Switch Type
Toggle
Bushing Style
Threaded
Product Type
Switch
Mounting Type
Solder
Sealed
Yes
Toggle Actuation
Vertical
Contact Plating
Silver
Contact Current Rating (A)
6
Process Sealed
No
Termination Type
Lead Wire - Hooking Type, Vertical
UL Flammability Rating
UL 94V-0
Toggle Style
Baton Standard
Dielectric Strength (VAC)
1500
Voltage Rating
125 V, 250 V
Insulation Resistance (MΩ)
1000
Seal Type
Waterproof
Operating Function
On Off On
Configuration (Pole-Throw)
Double Pole - Double Throw
Contact Base Material
Copper Alloy
Contact Resistance (mΩ)
10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.