
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-6437630-4
Zoro #
G600966451
UPC #
-
Country of Origin
China
Dimensions
Bushing Thread Size
M12 x .75
Toggle Length
10.5 mm [ .413 in ]
Details
Color
Black
Switch Type
Toggle
Product Type
Switch
Contact Current Rating (A)
6
Sealed
Yes
Bushing Style
Threaded
Dielectric Strength (VAC)
1500
Voltage Rating
125 V, 250 V
Toggle Actuation
Vertical
UL Flammability Rating
UL 94V-0
Seal Type
Waterproof
Toggle Style
Baton Standard
Operating Function
On (On)
Contact Plating
Silver
Insulation Resistance (MΩ)
1000
Process Sealed
No
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Double Pole - Double Throw
Termination Type
Lead Wire - Hooking Type, Vertical
Mounting Type
Solder
Contact Resistance (mΩ)
10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.