
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-6437630-1
Zoro #
G700966559
UPC #
-
Country of Origin
Japan
Dimensions
Toggle Length
10.5 mm [ .413 in ]
Bushing Thread Size
M12 x .75
Details
Switch Type
Toggle
Color
Black
Dielectric Strength (VAC)
1500
Contact Current Rating (A)
6
Configuration (Pole-Throw)
Double Pole - Double Throw
Sealed
Yes
Process Sealed
No
Toggle Actuation
Vertical
Seal Type
Waterproof
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper Alloy
Contact Resistance (mΩ)
10
Product Type
Switch
Bushing Style
Threaded
Toggle Style
Baton Standard
Termination Type
Lead Wire - Hooking Type, Vertical
Mounting Type
Solder
Operating Function
On Off (On)
Voltage Rating
125 V, 250 V
Contact Plating
Silver
Insulation Resistance (MΩ)
1000
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.