Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FW1105G00 = 2020-FW RELAY 2-1617019-0

FW1105G00 = 2020-FW RELAY (Discontinued)

  • Mfr # 2-1617019-0
  • Zoro # G500973887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617019-0
Zoro #
G500973887
UPC #
-
Country of Origin
United States

Details

Coil Voltage
26.5 VDC
Operating Temperature Range
-65 to 125°C
Coil Resistance
675 Ω
Enclosure Type
Hermetically Sealed
Termination Type
Solder Hook Terminals
Relay Type
Military/Aerospace High Performance
Product Type
Relay
Contact Arrangement
2 Form C, DPDT, 2 C/O
MOSFET Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Mounting Type
Chassis Mount
Transistor Driver
Without
Coil Power Rating (DC)
1040 mW
Shock
100G's, 6ms
Coil Suppression Diode
Without
Coil Latching
Without
Actuating System
DC
Input Voltage
26.5 VDC
Coil Polarity Protection Diode
Without
Contact Current Rating
3A
Vibration
20G's, 10 to 2000Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.