This item is Discontinued.

Te Connectivity FW1120D00=FW RELAY 2-1617530-0

FW1120D00=FW RELAY (Discontinued)

  • Mfr # 2-1617530-0
  • Zoro # G900973661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1617530-0
Zoro #
G900973661
UPC #
-
Country of Origin
United States

Details

Coil Voltage
12.6 VDC
Coil Resistance
200 Ω
Actuating System
DC
Coil Latching
Without
Relay Type
Military/Aerospace High Performance
Shock
100G's, 6ms
Transistor Driver
Without
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
Without
Termination Type
Solder Hook Terminals
Operating Temperature Range
-65 to 125°C
Product Type
Relay
Contact Arrangement
2 Form C, DPDT, 2 C/O
Vibration
20G's, 10 to 2000Hz
MOSFET Driver
Without
Mounting Type
Chassis Mount
Coil Polarity Protection Diode
Without
Input Voltage
12.6 VDC
Coil Power Rating (DC)
794 mW
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
3A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.