Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Case, General Purpose Relay, 3 A, Pin

  • Mfr # 1-1617343-0

  • Zoro # G200973620


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Plain Case
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
3 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617343-0
Zoro #
G200973620
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Plain Case
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
3 A
Contact Form
DPDT
Operating Temperature Range
-65 to 125°C
Coil Polarity Protection Diode
Without
Coil Resistance
675 Ω
Shock
100G's, 6ms
Coil Suppression Diode
Without
Input Voltage
26.5 VDC
Contact Current Rating
3A
Coil Latching
Without
Coil Magnetic System
Non-Polarized, Monostable
MOSFET Driver
Without
Coil Power Rating (DC)
1040 mW
Vibration
20G's, 10 to 2000Hz
Contact Arrangement
2 Form C, DPDT, 2 C/O
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace High Performance
Actuating System
DC
Transistor Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.