Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chassis, General Purpose Relay, 5 A, Pin

  • Mfr # 5-1617022-3

  • Zoro # G600979895


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
5 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1617022-3
Zoro #
G600979895
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Chassis
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
5 A
Contact Form
DPDT
Vibration
20G's, 10 to 2000Hz
Coil Magnetic System
Non-Polarized, Monostable
Transistor Driver
Without
Coil Power Rating (DC)
1040 mW
Coil Polarity Protection Diode
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Operating Temperature Range
-65 to 125°C
MOSFET Driver
Without
Relay Type
Military/Aerospace High Performance
Actuating System
DC
Enclosure Type
Hermetically Sealed
Coil Latching
Without
Input Voltage
26.5 VDC
Contact Current Rating
5A
Coil Suppression Diode
Without
Shock
100G's, 6ms
Coil Resistance
675 Ω

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.