Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G12A=BUTTON GUARD ALUM

  • Mfr # 8-1437627-1

  • Zoro # G900985503


product price: $2.55
/ea
Sold in multiples of 65 for $165.75

Key Features

Color
Clear Aluminum
Finish
Plain
For Use With
C12 Cap, C22 Cap
Cap Diameter
.531 in
Guard Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-1437627-1
Zoro #
G900985503
UPC #
-
Country of Origin
United States

Dimensions

Cap Diameter
.531 in
Thread Size
1/4 to 40 UNS-2B in
Cap Height
.315 in

Details

Color
Clear Aluminum
Finish
Plain
For Use With
C12 Cap, C22 Cap
Guard Finish
Plain
Guard Color
Clear Aluminum
Process Sealed
No
Style
Round
Accessory Type
Guard
Illuminated
No
Product Type
Accessory
Tactile
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.