
G12KB=BUTTON GUARD KNURL BLACK
Mfr # 8-1437627-5
Zoro # G000985434
product price: $2.49
/eaSold in multiples of 75 for $186.75
Key Features
Color
Black Aluminum
For Use With
C22 Cap, C12 Cap
Finish
Knurled
Guard Finish
Knurled
Thread Size
1/4 to 40 UNS-2B in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-1437627-5
Zoro #
G000985434
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4 to 40 UNS-2B in
Cap Height
.315 in
Cap Diameter
.531 in
Details
Color
Black Aluminum
For Use With
C22 Cap, C12 Cap
Finish
Knurled
Guard Finish
Knurled
Process Sealed
No
Accessory Type
Guard
Tactile
No
Product Type
Accessory
Guard Color
Black Aluminum
Illuminated
No
Style
Round
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.