Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G13C=BUTTON GUARD CHROME

  • Mfr # 8-1437627-9

  • Zoro # G600985438


product price: $4.25
/ea
Sold in multiples of 3000 for $12,750.00

Key Features

Color
Chromed Brass
For Use With
C13 Cap, C23 Cap
Finish
Plain
Accessory Type
Guard
Thread Size
1/4 to 40 UNS-2B in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437627-9
Zoro #
G600985438
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 to 40 UNS-2B in
Cap Diameter
.728 in
Cap Height
.315 in

Details

Color
Chromed Brass
For Use With
C13 Cap, C23 Cap
Finish
Plain
Accessory Type
Guard
Style
Round
Product Type
Accessory
Guard Color
Chromed Brass
Tactile
No
Guard Finish
Plain
Process Sealed
No
Illuminated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.