Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GDH06S04=DIP SWITCH 1571983-8

GDH06S04=DIP SWITCH (Discontinued)

  • Mfr # 1571983-8
  • Zoro # G700945271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571983-8
Zoro #
G700945271
UPC #
-
Country of Origin
China

Dimensions

Length
.344 in

Details

Housing Material
Polyphenylene Sulfide (PPS)
Voltage Rating
50 VDC
Actuator Style
Recessed Rocker
Contact Base Material
Copper Alloy
Solder Tail Contact Plating
Gold over Nickel
Termination Style
Outside L
UL Flammability Rating
UL 94V-0
Housing Color
Black
Mounting Type
Surface Mount
Number of Positions
6
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Switches
6
Centerline
.05 in
Contact Current Rating
.1 A
Contact Mating Area Plating Material
Gold
Operating Temperature Range
-30 to 85°C
Low Profile
Yes
Auto-Insertable
No
Sealed
Yes
Product Type
Switch
Seal Type
Tape
Switch Type
DIP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.