Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity GDH10S04=DIP SWITCH 1-1571983-3

GDH10S04=DIP SWITCH (Discontinued)

  • Mfr # 1-1571983-3
  • Zoro # G300945749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1571983-3
Zoro #
G300945749
UPC #
-
Country of Origin
China

Dimensions

Length
.544 in

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Style
Recessed Rocker
Voltage Rating
50 VDC
Solder Tail Contact Plating
Gold over Nickel
Sealed
Yes
Mounting Type
Surface Mount
Low Profile
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Seal Type
Tape
Centerline
.05 in
Termination Style
Outside L
Contact Current Rating
.1 A
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-30 to 85°C
Auto-Insertable
No
Product Type
Switch
Housing Color
Black
Number of Switches
10
Contact Base Material
Copper Alloy
Number of Positions
10
Switch Type
DIP
Contact Mating Area Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.