Zoro Homepage
This item is Discontinued.
Te Connectivity GDH10STR04=DIP SWITCH 1-1571983-4

GDH10STR04=DIP SWITCH (Discontinued)

  • Mfr # 1-1571983-4
  • Zoro # G500945778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1571983-4
Zoro #
G500945778
UPC #
-
Country of Origin
China

Dimensions

Length
.544 in

Details

Housing Material
Polyphenylene Sulfide (PPS)
Actuator Style
Recessed Rocker
Voltage Rating
50 VDC
UL Flammability Rating
UL 94V-0
Housing Color
Black
Termination Style
Outside L
Number of Switches
10
Number of Positions
10
Solder Tail Contact Plating
Gold over Nickel
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Temperature Range
-30 to 85°C
Centerline
.05 in
Seal Type
Tape
Contact Base Material
Copper Alloy
Mounting Type
Surface Mount
Auto-Insertable
No
Contact Mating Area Plating Material
Gold
Contact Current Rating
.1 A
Switch Type
DIP
Product Type
Switch
Low Profile
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.