This item is Discontinued.

Te Connectivity GDS02S04=DIP SW SLIDE SMT 1825006-3

GDS02S04=DIP SW SLIDE SMT (Discontinued)

  • Mfr # 1825006-3
  • Zoro # G200967032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825006-3
Zoro #
G200967032
UPC #
-
Country of Origin
China

Dimensions

Height
.106 in
Length
.194 in
Termination Post Length
.169 in
Contact Mating Area Plating Thickness
10µin

Details

Switch Type
DIP
Seal Type
Tape
Number of Positions
2
Number of Switches
2
Sealed
Yes
Housing Material
Polyphenylene Sulfide (PPS)
Termination Style
Outside L
Contact Mating Area Plating Material
Gold
Housing Color
Black
Low Profile
Yes
Centerline
.1 in
Product Type
Switch
Contact Base Material
Copper Alloy
Actuator Color
White
Mounting Angle
Vertical
Operating Temperature Range
-30 to 85°C
Voltage Rating
50 VDC
Auto-Insertable
Yes
Actuator Style
Slide
Contact Current Rating
.1 A
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Surface Mount
Solder Tail Contact Plating
Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.