Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GDS08S04=DIP SW SLIDE SMT

  • Mfr # 1-1825006-5

  • Zoro # G000965702


product price: $2.95
/ea
Sold in multiples of 40 for $118.00

Key Features

Height
.106 in
Length
.794 in
Switch Type
DIP
Product Type
Switch
Contact Mating Area Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825006-5
Zoro #
G000965702
UPC #
-
Country of Origin
China

Dimensions

Height
.106 in
Length
.794 in
Contact Mating Area Plating Thickness
10µin
Termination Post Length
.169 in

Details

Switch Type
DIP
Product Type
Switch
Contact Mating Area Plating Material
Gold
Low Profile
Yes
Sealed
Yes
Actuator Color
White
Mounting Type
Surface Mount
Housing Color
Black
Operating Temperature Range
-30 to 85°C
Centerline
.1 in
Number of Positions
8
Housing Material
Polyphenylene Sulfide (PPS)
Termination Style
Outside L
Number of Switches
8
Mounting Angle
Vertical
Seal Type
Tape
Configuration (Pole-Throw)
Single Pole - Single Throw
Voltage Rating
50 VDC
Contact Current Rating
.1 A
Auto-Insertable
Yes
Solder Tail Contact Plating
Gold over Nickel
UL Flammability Rating
UL 94V-0
Actuator Style
Slide
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.